N785-001-SC
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N785-001-SC Eaton's Tripp Lite series Panel & Computer Interface Cables, External Multimode Media Converter
MFG Item Number
N785-001-SC

N785-001-SC Eaton's Tripp Lite series Panel & Computer Interface Cables, External Multimode Media Converter

MFG Item Number
N785-001-SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N785-001-SC
External Multimode Media Converter

Series Information

Specifications

Specifications
Manufacturer Part Number N785-001-SC
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description External Multimode Media Converter 10/100/1000 FX/TX SC/RJ45, 2km, 1300nm
Connection Type RJ-45
Connection Configuration Female to Female
Color Black
Approvals CE, FCC
Net Weight 0.8 lbs
Gross Weight 0.94 lbs