Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N785-P01-SC-MM1
Eaton's Tripp Lite series Panel & Computer Interface Cables
SC Multimode Fiber to Gbe Media
MFG Item Number
N785-P01-SC-MM1
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
SC Multimode Fiber to Gbe Media
Specifications
Specifications
| Manufacturer Part Number |
N785-P01-SC-MM1 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
SC Multimode Fiber to Gbe Media Converter POE+ 10/100/1000 550M |
| Connection Type |
RJ-45 |
| Connection Configuration |
Female to Female |
| Color |
Black |
| Approvals |
FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N785-P01-SC-MM1
Eaton's Tripp Lite series Panel & Computer Interface Cables