N820-03M-OM4
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N820-03M-OM4 Eaton's Tripp Lite series Panel & Computer Interface Cables, 3M 40/100Gb MMF 50/125 OM4 LSZH
MFG Item Number
N820-03M-OM4

N820-03M-OM4 Eaton's Tripp Lite series Panel & Computer Interface Cables, 3M 40/100Gb MMF 50/125 OM4 LSZH

MFG Item Number
N820-03M-OM4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N820-03M-OM4
3M 40/100Gb MMF 50/125 OM4 LSZH

Series Information

Specifications

Specifications
Manufacturer Part Number N820-03M-OM4
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description 3M 40/100Gb MMF 50/125 OM4 LSZH Patch Cable LC/LC Aqua 10ft.
Cable Type Duplex Multimode
Connection Type LC/LC
Connection Configuration Male to Male
Length 10 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Aqua
Net Weight 0.06 lbs
Gross Weight 0.06 lbs