Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N820-05M-OM5 Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Multimode Fiber Patch Cable
MFG Item Number
N820-05M-OM5
N820-05M-OM5 Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Multimode Fiber Patch Cable
MFG Item Number
N820-05M-OM5
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Duplex Multimode Fiber Patch Cable
Specifications
Specifications
| Manufacturer Part Number |
N820-05M-OM5 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Duplex Multimode Fiber Patch Cable OM5 LC LC 50/125 100Gb 5M |
| Connection Configuration |
Male to Male |
| Length |
1.36 ' |
| Color |
Lime |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
N820-05M-OM5
Eaton's Tripp Lite series Panel & Computer Interface Cables