Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N820-50M Eaton's Tripp Lite series Panel & Computer Interface Cables, 10Gb Multimode Duplex 50/125 LSZH
N820-50M Eaton's Tripp Lite series Panel & Computer Interface Cables, 10Gb Multimode Duplex 50/125 LSZH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
10Gb Multimode Duplex 50/125 LSZH
Specifications
Specifications
| Manufacturer Part Number |
N820-50M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
10Gb Multimode Duplex 50/125 LSZH Aqua Fiber Patch Cable LC/LC - 50M (165ft.) |
| Cable Type |
Duplex Multimode |
| Connection Type |
LC/LC |
| Connection Configuration |
Male to Male |
| Length |
164 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Aqua |
| Net Weight |
0.77 lbs |
| Gross Weight |
0.77 lbs |
N820-50M
Eaton's Tripp Lite series Panel & Computer Interface Cables