Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N821-08M-MG-T Eaton's Tripp Lite series Panel & Computer Interface Cables, 8M 10Gb Duplex Multimode Fiber
MFG Item Number
N821-08M-MG-T
N821-08M-MG-T Eaton's Tripp Lite series Panel & Computer Interface Cables, 8M 10Gb Duplex Multimode Fiber
MFG Item Number
N821-08M-MG-T
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
8M 10Gb Duplex Multimode Fiber
Specifications
Specifications
| Manufacturer Part Number |
N821-08M-MG-T |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
8M 10Gb Duplex Multimode Fiber Patch Cable 50/125 OM4 LC/LC LSZH |
| Connection Configuration |
Male to Male |
| Length |
2.18 ' |
| Color |
Magenta |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
N821-08M-MG-T
Eaton's Tripp Lite series Panel & Computer Interface Cables