Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N82SPS Panduit Enclosures, 48RU, 1200mm, N-Type, Cab, StdSdPnl, BL

MFG Item Number
N82SPS

N82SPS Panduit Enclosures, 48RU, 1200mm, N-Type, Cab, StdSdPnl, BL

MFG Item Number
N82SPS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N82SPS
48RU, 1200mm, N-Type, Cab, StdSdPnl, BL

Series Information

Specifications

Specifications
Manufacturer Part Number N82SPS
Manufacturer Panduit
Family Series Panduit Enclosures
Description 48 RU x 1200mm Split Side Panel for Net-Access N- Type Cabinet. Color: Black
Panel Type Side
Comments Black
Nominal Height 88 "
Nominal Width 47 "
Nominal Depth 18 "
Net Weight 49.9 lbs
Gross Weight 49.9 lbs