Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N836-01M
Eaton's Tripp Lite series Panel & Computer Interface Cables
1M 10G Duplex MMF 50/125 OM3 Fiber
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
1M 10G Duplex MMF 50/125 OM3 Fiber
Specifications
Specifications
| Manufacturer Part Number |
N836-01M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
1M 10G Duplex MMF 50/125 OM3 Fiber Cable Mini-LC / LC Aqua 3ft. |
| Connection Configuration |
Male to Male |
| Length |
0.275 ' |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
N836-01M
Eaton's Tripp Lite series Panel & Computer Interface Cables