Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N844-LOOP-12F Eaton's Tripp Lite series Networking Accessories, MTP / MPO Fiber Optic Loopback
MFG Item Number
N844-LOOP-12F
N844-LOOP-12F Eaton's Tripp Lite series Networking Accessories, MTP / MPO Fiber Optic Loopback
MFG Item Number
N844-LOOP-12F
This item cannot be canceled or returned
Description
Networking Accessories, Series
MTP / MPO Fiber Optic Loopback
Specifications
Specifications
| Manufacturer Part Number |
N844-LOOP-12F |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Networking Accessories |
| Description |
MTP / MPO Fiber Optic Loopback Tester Multimode 50/125um OM3 |
| Accessory Type |
Cable |
| Net Weight |
0.013 lbs |
| Gross Weight |
0.013 lbs |
N844-LOOP-12F
Eaton's Tripp Lite series Networking Accessories