Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N845-03M-12-MG
Eaton's Tripp Lite series Panel & Computer Interface Cables
3M MTP MPO Multimode Patch Cable 12
MFG Item Number
N845-03M-12-MG
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
3M MTP MPO Multimode Patch Cable 12
Specifications
Specifications
| Manufacturer Part Number |
N845-03M-12-MG |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
3M MTP MPO Multimode Patch Cable 12 Fiber 40Gb OM4 50/ 125 CMP |
| Connection Configuration |
Female to Female |
| Length |
0.81 ' |
| Color |
Magenta |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
N845-03M-12-MG
Eaton's Tripp Lite series Panel & Computer Interface Cables