N8512B
Panduit Enclosures, Net-Access Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N8512B

Panduit Enclosures, Net-Access Series

N8512B

Panduit Enclosures, Net-Access Series
Net-Access N-Type Network Cabinet, 45 R
MFG Item Number
N8512B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Net-Access Series
Item #
N8512B
Net-Access N-Type Network Cabinet, 45 R

Net-Access Series Information

  • Multiple Door and Panel Options
  • Adjustable Rear Rails
  • Static and Rolling Load Rating

Specifications

Specifications
Manufacturer Part Number N8512B
Manufacturer Panduit
Product Series Net-Access
Family Series Panduit Enclosures, Net-Access Series
Description The Net-Access N-Type Network Cabinet is a 45 RU, 800mm W x 1070mm D cabinet. The front door is dual hinged perforated and opens to the left or right. It features split perforated rear doors that open in the middle to minimize door swing footprint. This
Material Steel
Composition Metallic
Max Rack Units 45U
Nominal Height 79 "
Nominal Width 31 "
Nominal Depth 42 "
Approvals UL
Net Weight 442 lbs
Gross Weight 442 lbs