Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NA-0254 EZ Code, a T & B Brand Heat Tracing Accessories, ID Series, BAR TAPE 3X1000 CAUTION DO NOT ENTR
NA-0254 EZ Code, a T & B Brand Heat Tracing Accessories, ID Series, BAR TAPE 3X1000 CAUTION DO NOT ENTR
This item cannot be canceled or returned
Description
Heat Tracing Accessories, ID Series
BAR TAPE 3X1000 CAUTION DO NOT ENTR
- Effectively warns or identifies equipment, traffic and housekeeping items
- Choose from different widths
- Many colors available
- 60 Yards Per Roll
Specifications
Specifications
| Manufacturer Part Number |
NA-0254 |
| Manufacturer |
EZ Code, a T & B Brand |
| Product Series |
ID |
| Family Series |
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series |
| Description |
Barricade Tape, Yellow Background with Black Legend CAUTION DO NOT ENTER, 3 inch width, 1000 Feet. Polyethylene 4 Mil Thick. |
| Enclosure |
Fiberglass |
| Comments |
Color-Coded Vinyl I.D. Tape |
| Net Weight |
4.58 lbs |
| Gross Weight |
4.58 lbs |
NA-0254
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series