Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series
NA-0267
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series
BAR TAPE 3X1000 CAUTION HIGH VOLT
This item cannot be canceled or returned
Description
Heat Tracing Accessories, ID Series
BAR TAPE 3X1000 CAUTION HIGH VOLT
- Effectively warns or identifies equipment, traffic and housekeeping items
- Choose from different widths
- Many colors available
- 60 Yards Per Roll
Specifications
Specifications
| Manufacturer Part Number |
NA-0267 |
| Manufacturer |
EZ Code, a T & B Brand |
| Product Series |
ID |
| Family Series |
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series |
| Description |
Barricade Tape, Red White Alternating Striped Background with Black Legend DANGER, 3 inch width, 1000 Feet. Polyethylene 4 Mil Thick. |
| Enclosure |
Fiberglass |
| Comments |
Color-Coded Vinyl I.D. Tape |
| Net Weight |
4.9 lbs |
| Gross Weight |
4.9 lbs |
NA-0267
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series