Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NAB110GB-SMK Pizzato Limit Switches, NA Series, Modular prewired switch with
MFG Item Number
NA B110GB-SMK
NAB110GB-SMK Pizzato Limit Switches, NA Series, Modular prewired switch with
MFG Item Number
NA B110GB-SMK
This item cannot be canceled or returned
Description
Limit Switches, NA Series
Modular prewired switch with
- Metal Housing, Right or Bottom Cable Output
- Protection Degree IP67 and IP69K
- 14 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
NA B110GB-SMK |
| Manufacturer |
Pizzato |
| Product Series |
NA |
| Family Series |
Pizzato Limit Switches, NA Series |
| Description |
Modular prewired switch with plunger with _ 6 mm sphere |
| Actuator Type |
Plunger |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
M12 Connector |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12 |
| Approvals |
CE, cULus, UL |
| Material |
Metal |
| Comments |
M12 Connector: 5-Pole |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NAB110GB-SMK
Pizzato Limit Switches, NA Series