NAG120CH-DN2
Pizzato Limit Switches, NA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAG120CH-DN2

Pizzato Limit Switches, NA Series

NAG120CH-DN2

Pizzato Limit Switches, NA Series
Modular prewired switch with offset
Item Number
NAG120CH-DN2
MFG Item Number
NA G120CH-DN2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, NA Series
Item #
NAG120CH-DN2
Modular prewired switch with offset

NA Series Information

  • Metal Housing, Right or Bottom Cable Output
  • Protection Degree IP67 and IP69K
  • 14 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number NA G120CH-DN2
Manufacturer Pizzato
Product Series NA
Family Series Pizzato Limit Switches, NA Series
Description Modular prewired switch with offset roller lever
Actuator Type Angled Roller Lever
Contacts 1NO/2NC
Contact Rating Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.3 A
Connection Type Cable
Length 2 m, 6.56 '
Indicator No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs