NAG122KP-DH5R24
Pizzato Limit Switches, NA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAG122KP-DH5R24

Pizzato Limit Switches, NA Series

NAG122KP-DH5R24

Pizzato Limit Switches, NA Series
Modular prewired switch with
Item Number
NAG122KP-DH5R24
MFG Item Number
NA G122KP-DH5R24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, NA Series
Item #
NAG122KP-DH5R24
Modular prewired switch with

NA Series Information

  • Metal Housing, Right or Bottom Cable Output
  • Protection Degree IP67 and IP69K
  • 14 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number NA G122KP-DH5R24
Manufacturer Pizzato
Product Series NA
Family Series Pizzato Limit Switches, NA Series
Description Modular prewired switch with adjustablelength straight metal revolving lever diam. 20 roller
Actuator Type Adjustable Roller Lever
Contacts 1NO/2NC
Contact Rating Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A
Connection Type Cable
Length 5 m, 16.41 '
Indicator No
NEMA Rating NEMA 1, NEMA 12
Approvals CE, cULus, UL
Material Metal
Comments PUR Cable: 7-Conductor
Net Weight 0 lbs
Gross Weight 0 lbs