Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NAKD-107 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 30mm, Hand,1/2 Round |
| Switch Type | Pushbutton |
| Legend | Hand |
| Hole Size | 30 mm |
| Shape | 1/2 Round |
| Background Color | Black |
| Legend Location | Top |
| Height | 2.24 " |
| Width | 2.03 " |
| Net Weight | 0.108 lbs |
| Gross Weight | 0.108 lbs |