Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NAKD-117 IDEC Switches, Legend Plate, 30mm, Out,1/2 Round
MFG Item Number
NAKD-117

NAKD-117 IDEC Switches, Legend Plate, 30mm, Out,1/2 Round

MFG Item Number
NAKD-117
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NAKD-117
Legend Plate, 30mm, Out,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number NAKD-117
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Out,1/2 Round
Switch Type Pushbutton
Legend Out
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 2.24 "
Width 2.03 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs
Alternatives
HT8LP27
HT8LP27
Eaton Switches