Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAKD-119

IDEC Switches

NAKD-119

IDEC Switches
Legend Plate, 30mm, Reset,1/2 Round
MFG Item Number
NAKD-119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
NAKD-119
Legend Plate, 30mm, Reset,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number NAKD-119
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Reset,1/2 Round
Switch Type Pushbutton
Legend Reset
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 2.24 "
Width 2.03 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
HT8LP29
HT8LP29
Eaton Switches