Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NAKD-120VAC IDEC Switches, Custom Nameplate, in.120VACin., 1/8in.
MFG Item Number
NAKD-120VAC
NAKD-120VAC IDEC Switches, Custom Nameplate, in.120VACin., 1/8in.
MFG Item Number
NAKD-120VAC
This item cannot be canceled or returned
Description
Custom Nameplate, in.120VACin., 1/8in.
Specifications
Specifications
| Manufacturer Part Number |
NAKD-120VAC |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Custom Nameplate, in.120VACin., 1/8in. Lettering, Centered |
| Type |
Legend Plate |
| For Use With |
TWND Series |
| Color |
Black |
| Legend |
Reverse |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NAKD-120VAC
IDEC Switches