Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NAKD-124R |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | NAMEPLATE P/B TWTD STOP RED |
| Type | Legend Plate |
| For Use With | TWTD Series |
| Color | Red |
| Legend | Stop |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.015 lbs |