Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAKD-202

IDEC Switches

NAKD-202

IDEC Switches
Legend Plate, 30mm, Close/Open,1/2
MFG Item Number
NAKD-202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NAKD-202
Legend Plate, 30mm, Close/Open,1/2

Series Information

Specifications

Specifications
Manufacturer Part Number NAKD-202
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Close/Open,1/2 Round
Switch Type 2-Position Selector Switch
Legend Close/Open
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 2.24 "
Width 2.03 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs