Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAKD-401 IDEC Switches, Namplate 30mm

MFG Item Number
NAKD-401

NAKD-401 IDEC Switches, Namplate 30mm

MFG Item Number
NAKD-401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NAKD-401
Namplate 30mm

Series Information

Specifications

Specifications
Manufacturer Part Number NAKD-401
Manufacturer IDEC
Family Series IDEC Switches
Description Namplate 30mm
Type Legend Plate
For Use With TWTD Series
Color Black, White
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs