Series Information
| Manufacturer Part Number | NAL1006 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/8 HP, 1200 RPM, 48Y |
| Type | Permanent Split Capacitor |
| Horsepower | 1/8 hp |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open Air Over |
| Mounting | Hub, Stud |
| Composition | Rolled Steel |
| Net Weight | 8.55 lbs |
| Gross Weight | 8.55 lbs |