Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NALD-104R

IDEC Switches

NALD-104R

IDEC Switches
NAMEPLATE P/B TWTD E/STOP RED
MFG Item Number
NALD-104R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NALD-104R
NAMEPLATE P/B TWTD E/STOP RED

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-104R
Manufacturer IDEC
Family Series IDEC Switches
Description NAMEPLATE P/B TWTD E/STOP RED
Switch Type Pushbutton
Legend Emerg. Stop
Hole Size 30 mm
Material Aluminum
Background Color Red
Height 1.85 "
Width 1.56 "
Net Weight 0 lbs
Gross Weight 0 lbs