Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NALD-105 IDEC Switches, Legend Plate, 30mm, Fast,1/2 Round
MFG Item Number
NALD-105

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

NALD-105 IDEC Switches, Legend Plate, 30mm, Fast,1/2 Round

MFG Item Number
NALD-105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NALD-105
Legend Plate, 30mm, Fast,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-105
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Fast,1/2 Round
Switch Type Pushbutton
Legend Fast
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 1.85 "
Width 1.56 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs
Alternatives
HT8SP75
HT8SP75
Eaton Switches