Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NALD-118 IDEC Switches, Legend Plate, 30mm, Raise,1/2 Round
MFG Item Number
NALD-118

NALD-118 IDEC Switches, Legend Plate, 30mm, Raise,1/2 Round

MFG Item Number
NALD-118
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NALD-118
Legend Plate, 30mm, Raise,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-118
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Raise,1/2 Round
Switch Type Pushbutton
Legend Raise
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 1.85 "
Width 1.56 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs
Alternatives
HT8SP28
HT8SP28
Eaton Switches