Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NALD-119R IDEC Switches, Legend Plate, 30mm, RESET, Red,

MFG Item Number
NALD-119R

NALD-119R IDEC Switches, Legend Plate, 30mm, RESET, Red,

MFG Item Number
NALD-119R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NALD-119R
Legend Plate, 30mm, RESET, Red,

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-119R
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, RESET, Red, 1/2 Round, White Letters on Red Background
Type Legend Plate
For Use With TWND Series
Color Red
Legend Reset
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs