Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NALD-120R |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 30mm, REVERSE, Red, 1/2 Round, White Letters on Red Background |
| Type | Legend Plate |
| For Use With | TWND Series |
| Color | Red |
| Legend | Reverse |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |