Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NALD-121

IDEC Switches

NALD-121

IDEC Switches
Legend Plate, 30mm, RUN, Black,
MFG Item Number
NALD-121
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NALD-121
Legend Plate, 30mm, RUN, Black,

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-121
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, RUN, Black, 1/2 Round, White Letters on Black Background
Switch Type Pushbutton
Legend Run
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 1.85 "
Width 1.56 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs