Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NALD-123 IDEC Switches, Legend Plate, 30mm, Start, Black,

MFG Item Number
NALD-123

NALD-123 IDEC Switches, Legend Plate, 30mm, Start, Black,

MFG Item Number
NALD-123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
NALD-123
Legend Plate, 30mm, Start, Black,

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-123
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Start, Black, 1/2 Round, White Letters on Black Background
Switch Type Pushbutton
Legend Start
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 1.85 "
Width 1.56 "
Net Weight 0.0055 lbs
Gross Weight 0.0055 lbs
Alternatives
HT8SP33
HT8SP33
Eaton Switches