Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NALD-124 IDEC Switches, Legend Plate, 30mm, STOP, Red,
MFG Item Number
NALD-124

NALD-124 IDEC Switches, Legend Plate, 30mm, STOP, Red,

MFG Item Number
NALD-124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
NALD-124
Legend Plate, 30mm, STOP, Red,

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-124
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, STOP, Red, 1/2 Round, (White Letters on Red Background)
Switch Type Pushbutton
Legend Stop
Hole Size 30 mm
Shape 1/2 Round
Background Color Red
Legend Location Top
Height 1.85 "
Width 1.56 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs