Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NALD-212R IDEC Switches, 30mm Nameplate Red OFF-ON

MFG Item Number
NALD-212R

NALD-212R IDEC Switches, 30mm Nameplate Red OFF-ON

MFG Item Number
NALD-212R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NALD-212R
30mm Nameplate Red OFF-ON

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-212R
Manufacturer IDEC
Family Series IDEC Switches
Description 30mm Nameplate Red OFF-ON
Type Legend Plate
For Use With TWTD Series
Color Red
Legend Off, On
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs