Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NALD-409 IDEC Switches, TWTD NAMEPLATE
NALD-409 IDEC Switches, TWTD NAMEPLATE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NALD-409 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
TWTD NAMEPLATE |
| Type |
Legend Plate |
| For Use With |
TWTD Series |
| Color |
Black, White |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |