NALD-ENG-B-PUMP1PUMP2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NALD-ENG-B-PUMP1PUMP2 IDEC Switches, Legend Plate, in.PUMP 1 PUMP 2in.,
MFG Item Number
NALD-ENG-B-SPL

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

NALD-ENG-B-PUMP1PUMP2 IDEC Switches, Legend Plate, in.PUMP 1 PUMP 2in.,

MFG Item Number
NALD-ENG-B-SPL
Item Number
NALD-ENG-B-PUMP1PUMP2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NALD-ENG-B-PUMP1PUMP2
Legend Plate, in.PUMP 1 PUMP 2in.,

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-ENG-B-SPL
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, in.PUMP 1 PUMP 2in., Two Line or Print, 30mm Hole, Half Round +++Special Order+++
Type Legend Plate
For Use With TWTD Series
Color Black
Legend (Blank)
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs