NAN Series Information
| Manufacturer Part Number | NAN-3FP-5M-R |
|---|---|
| Manufacturer | Mencom |
| Product Series | NAN |
| Family Series | Mencom Cordsets, NAN Series |
| Description | 3 PL SNP LCK FEM PLG 5M R/A |
| Cable Type | AWM, PVC |
| Number of Pins | 3 |
| Connection Type | Right Angle Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 60 VAC, 60 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | M8 x 1.00 |
| Length | 5 m |
| Connector Class | Pico (M8) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 0 |
| Wire Size Range | 24 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Plastic |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Comments | Snap-On Connection |
| Net Weight | 0.298 lbs |
| Gross Weight | 0.298 lbs |