NAN Series Information
| Manufacturer Part Number | NAN-T-3FP-FW-ST |
|---|---|
| Manufacturer | Mencom |
| Product Series | NAN |
| Family Series | Mencom Connectors, NAN Series |
| Description | 3 PL FM M8 SCRW TERM FLD WIRE |
| Connector Class | Pico (M8) |
| Gender | Female with Female Threads |
| Number of Poles | 3 |
| Number of Pins | 3 |
| Connection | M8 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 3-5 mm |
| Number of Cables | 1 |
| AC Voltage | 30 VAC |
| DC Voltage | 30 VDC |
| Current Rating | 3 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-85 °C |
| Body Material | Polyamide |
| Material | Nickel-Plated Zinc |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.035 lbs |