NAN-T-3MFP-2M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAN-T-3MFP-2M

Mencom Cordsets, NAN Series

NAN-T-3MFP-2M

Mencom Cordsets, NAN Series
3 PL NAN M-F EXT 2M
MFG Item Number
NAN-T-3MFP-2M
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, NAN Series
Item #
NAN-T-3MFP-2M
3 PL NAN M-F EXT 2M

NAN Series Information


Specifications

Specifications
Manufacturer Part Number NAN-T-3MFP-2M
Manufacturer Mencom
Product Series NAN
Family Series Mencom Cordsets, NAN Series
Description 3 PL NAN M-F EXT 2M
Cable Type AWM, PVC
Number of Pins 3
Connection Type Straight Plug
Connection Configuration Male to Female
Max Voltage 60 VAC, 60 VDC
Color Black
Current Rating 4 A
Connection M8 x 1.00
Length 2 m
Connector Class Pico (M8)
Cable Shielding None
Number of Wires 3
Number of Keys 0
Wire Size Range 24
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Comments Threaded Connection
Net Weight 0.119 lbs
Gross Weight 0.149 lbs