Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NAN-T-3MR-BM-2M Mencom Cordsets, NAN Series, 3 PL MAL BACK MT RCP 2M
MFG Item Number
NAN-T-3MR-BM-2M
NAN-T-3MR-BM-2M Mencom Cordsets, NAN Series, 3 PL MAL BACK MT RCP 2M
MFG Item Number
NAN-T-3MR-BM-2M
This item cannot be canceled or returned
Description
- 3 or 4 Poles
- Axial Piercing
- 60V, 3 Amps
- IP67 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
NAN-T-3MR-BM-2M |
| Manufacturer |
Mencom |
| Product Series |
NAN |
| Family Series |
Mencom Cordsets, NAN Series |
| Description |
3 PL MAL BACK MT RCP 2M |
| Receptacle Description |
Back-Mount Receptacle |
| Connector Class |
Pico (M8) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
M8 x 1.00 |
| Length |
2 m |
| Mounting Threads |
M8 x 0.5 |
| Protection Rating |
IP67 |
| Number of Wires |
3 |
| Max Voltage |
60 VAC, 60 VDC |
| Current Rating |
3 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
NAN-T-3MR-BM-2M
Mencom Cordsets, NAN Series