NAN Series Information
| Manufacturer Part Number | NAN-T-4FP-FW-R |
|---|---|
| Manufacturer | Mencom |
| Product Series | NAN |
| Family Series | Mencom Connectors, NAN Series |
| Description | 4 PL FEM PLG FIELD WIRE R/A |
| Connector Class | Pico (M8) |
| Gender | Female with Female Threads |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection | M8 x 1.00 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 4-5 mm |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 60 VDC |
| Current Rating | 3 A |
| Contact Type | Axial Piercing |
| Operating Temperature | -25-90 °C |
| Body Material | PVC |
| Material | Nickel-Plated Zinc |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |