Series Information
| Manufacturer Part Number | 1100334 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Safety Laser Scanner |
| Description | Safety laser scanners, nanoScan3, NANS3-CAAZ30AN1, Sub product family: nanoScan3 Pro I/O, Model: Sensor without system plug, Integration in the control system: Local inputs and outputs (I/O), Protective field range: 3 m, Scanning angle: 275°, Number of |
| Angle | 275 |
| Protective Field Range | 0-3 m |
| Warning Field Range | 0-10 m |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Max Power Consumption | 3.9 W |
| Interface Type | Ethernet, Mini USB |
| Display Type | LED |
| Protection Rating | IP65 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |