Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAQD-104R IDEC Switches, Legend Plate, 30mm, Emerg Stop,

MFG Item Number
NAQD-104R

NAQD-104R IDEC Switches, Legend Plate, 30mm, Emerg Stop,

MFG Item Number
NAQD-104R
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
NAQD-104R
Legend Plate, 30mm, Emerg Stop,

Series Information

Specifications

Specifications
Manufacturer Part Number NAQD-104R
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Emerg Stop, Square
Switch Type Pushbutton
Legend Emerg Stop
Hole Size 30 mm
Shape Square
Background Color Black
Legend Location Top
Height 1.95 "
Width 1.95 "
Net Weight 0.024 lbs
Gross Weight 0.024 lbs