Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NAQD-127 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 30mm, Up,Square |
| Switch Type | Pushbutton |
| Legend | Up |
| Hole Size | 30 mm |
| Shape | Square |
| Background Color | Black |
| Legend Location | Top |
| Height | 1.95 " |
| Width | 1.95 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |