Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NAQD-213 IDEC Switches, Legend Plate, 30mm, On/Off,Square
NAQD-213 IDEC Switches, Legend Plate, 30mm, On/Off,Square
This item cannot be canceled or returned
Description
Legend Plate, 30mm, On/Off,Square
Specifications
Specifications
| Manufacturer Part Number |
NAQD-213 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Legend Plate, 30mm, On/Off,Square |
| Switch Type |
2-Position Selector Switch |
| Legend |
On/Off |
| Hole Size |
30 mm |
| Shape |
Square |
| Background Color |
Black |
| Legend Location |
Top |
| Height |
1.95 " |
| Width |
1.95 " |
| Net Weight |
0.0105 lbs |
| Gross Weight |
0.0105 lbs |