Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAQD-311

IDEC Switches

NAQD-311

IDEC Switches
Legend Plate, 30mm, Off/1/2,Square
MFG Item Number
NAQD-311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NAQD-311
Legend Plate, 30mm, Off/1/2,Square

Series Information

Specifications

Specifications
Manufacturer Part Number NAQD-311
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Off/1/2,Square
Switch Type 3-Position Selector Switch
Legend Off/1/2
Hole Size 30 mm
Shape Square
Background Color Black
Legend Location Top
Height 1.95 "
Width 1.95 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs