Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAQD-312 IDEC Switches, Legend Plate, 30mm, Open/Off/Close,

MFG Item Number
NAQD-312

NAQD-312 IDEC Switches, Legend Plate, 30mm, Open/Off/Close,

MFG Item Number
NAQD-312
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NAQD-312
Legend Plate, 30mm, Open/Off/Close,

Series Information

Specifications

Specifications
Manufacturer Part Number NAQD-312
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Open/Off/Close, Square
Switch Type 3-Position Selector Switch
Legend Open/Off/Close
Hole Size 30 mm
Shape Square
Background Color Black
Legend Location Top
Height 1.95 "
Width 1.95 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs