Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NAQD-314 IDEC Switches, Nameplate
NAQD-314 IDEC Switches, Nameplate
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NAQD-314 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Nameplate |
| Type |
Legend Plate |
| For Use With |
TWND Series |
| Shape |
Square |
| Color |
Black, White |
| Legend |
Off |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |