Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NAS3434N
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NAS3434N |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
COPPER TERMINAL |
| Style |
Substation |
| Composition |
Copper |
| Cond. Equal Main/Tap |
1/0 AWG-500 kcmil |
| Comments |
For Copper Cable to Pad |
| Net Weight |
1.84 lbs |
| Gross Weight |
1.84 lbs |
NAS3434N
Burndy Connectors