Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Worldwide Electric Corporation Motors, NAT Series
NAT12-36-56CB
Worldwide Electric Corporation Motors, NAT Series
Motor, AC, 1/2 HP, 3600 RPM,
MFG Item Number
NAT12-36-56CB
This item cannot be canceled or returned
Description
Motor, AC, 1/2 HP, 3600 RPM,
C‑Face Mounting with Removable Base Totally Enclosed Fan Cooled 1800 and 3600 RPM 1/3 to 3 HP Three‑Phase The NAT Series offers fractional horsepower general purpose motors. The inverter‑duty motors use a shaft slinger to keep moisture and contaminants from the drive‑end bearing. In addition to the standard 1.15 service factor, the NAT series is suitable for 50 Hz operation with a 1.0 service factor. NAT motors have a NEMA 56C frame and are CSA certified for Canada and the United States.
Specifications
Specifications
Manufacturer Part Number
NAT12-36-56CB
Manufacturer
Worldwide Electric Corporation
Product Series
NAT
Family Series
Worldwide Electric Corporation Motors, NAT Series
Description
Motor, AC, 1/2 HP, 3600 RPM, 208-230/460V, 3PH, 0.85 FLA, 56C Frame
Type
General Purpose
Horsepower
1/2 hp
Speed
3,600 RPM
RPM
3,600 RPM
Number of Poles
2
Phase
3
NEMA Frame
56C
AC Voltage
230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Footed
Current Rating
0.85 A
Service Factor
1.15
Inverter Duty
Yes
Bearing Type
Ball
Approvals
CE, CSA
Net Weight
19 lbs
Gross Weight
22 lbs
NAT12-36-56CB
Worldwide Electric Corporation Motors, NAT Series