Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NATE1-18-56CB Worldwide Electric Corporation Motors, Motor, AC, 1HP, 1800 RPM, 3PH, 56HC
MFG Item Number
NATE1-18-56CB
NATE1-18-56CB Worldwide Electric Corporation Motors, Motor, AC, 1HP, 1800 RPM, 3PH, 56HC
MFG Item Number
NATE1-18-56CB
This item cannot be canceled or returned
Description
Motor, AC, 1HP, 1800 RPM, 3PH, 56HC
Specifications
Specifications
| Manufacturer Part Number |
NATE1-18-56CB |
| Manufacturer |
Worldwide Electric Corporation |
| Family Series |
Worldwide Electric Corporation Motors |
| Description |
Motor, AC, 1HP, 1800 RPM, 3PH, 56HC Frame, 208-230/460V, TEFC |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
50 Hz, 60 Hz |
| NEMA Frame |
56HC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C Face Removable |
| Current Rating |
1.61 A |
| Service Factor |
1.15 |
| Length |
12.4 " |
| Approvals |
cCSAus, CE |
| Net Weight |
35.51 lbs |
| Gross Weight |
37.065 lbs |
NATE1-18-56CB
Worldwide Electric Corporation Motors